3/4 in. Everloc Sleeve

Part #R260577101  |  Manufacturer Part #260577-101

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Creates reliable connections that can be embedded directly in thermal mass
  • 3/4" Sleeve

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-2080]

Fits Pipe Size: 3/4 in

Fitting Type: Straight

Material: Brass