3/4 in. Female Sweat x PEX Barbed Adapter
3/4 in. Female Sweat x PEX Barbed Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1380
- CSA Certified:
- CSA B137.8
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Barbed
- End Connections:
- Female Sweat x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No