3/4 in. Flared 150# Galvanized Malleable Iron Flange

Part #IGFFF  |  Item #161406  |  Manufacturer Part #ZMGFF04

$20.50 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGFFA | Item #1114999 | Mfr. Part #ZMGFF00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #IGFFD | Item #161403 | Mfr. Part #ZMGFF03

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.36 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGFFF | Item #161406 | Mfr. Part #ZMGFF04

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.50 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGFFG | Item #166173 | Mfr. Part #ZMGFF05

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.54 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGFFH | Item #190899 | Mfr. Part #ZMGFF06

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.18 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGFFJ | Item #190900 | Mfr. Part #ZMGFF07

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.66 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGFFK | Item #190901 | Mfr. Part #ZMGFF08

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.03 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Flange Type: Floor
  • Rating: 150#
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flange Type: Floor

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IGFFF