3/4 in. Flat Face Gasket

Part #DV150FFGFA

Diameter:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2000

Clean Bagged: No

Diameter: 3/4 in

Material: Rubber

Material Type: Viton®

NSF Certified: No

Pressure Class: 150#

UL Listed: No