3/4 in. FNPT 125# Schedule 40 and Standard Global Brass 45 Degree Elbow

You last purchased this on
 

3/4 in. FNPT 125# Schedule 40 and Standard Global Brass 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3/4 in. FNPT 125# Schedule 40 and Standard Global Brass 45 Degree Elbow

  • Fast #
  • Part #IBRLF4F
  • Item #3816319
  • Manufacturer Part #XNL102-12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 22 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15
ASTM:
ASTM 584-06A
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 Deg F
Weight:
0.34 lb