3/4 in. PVC Schedule 80 Threadeded Union with Viton O-Ring
3/4 in. PVC Schedule 80 Threadeded Union with Viton O-Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Female NPT, Female NPT
- Intended for pressure applications where the operating temperature will not exceed 140° F
- SCH 80 PVC
- NSF/ANSI Standard 14 and Standard 61 compliant
- ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Union
- Length:
- 2-11/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Weight:
- 0.303 lb
- Width:
- 2.55 in