3/4 in. Sch. 40 PVC FIPT Tee Threaded

You last purchased this on
 

3/4 in. Sch. 40 PVC FIPT Tee Threaded

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Sch. 40 PVC FIPT Tee Threaded

  • Fast #
  • Part #P40TTF
  • Item #56989
  • Manufacturer Part #405-007
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Features PVC SCH 40 construction
  • Xirtec PVC Schedule 40, White Tee Ft x Ft x Ft
  • Requires Certification

Specifications

ASTM:
ASTM D-2466
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40