3/4 in. Copper 45° Street Elbow (Clean & Bagged, 7/8 in. OD)
3/4 in. Copper 45° Street Elbow (Clean & Bagged, 7/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The 45-degree elbow features a solder cup and male solder end
- In addition to its inherent qualities of beauty, durability and low maintenance
- Dezincification resistant
- ISO 9001 certified
- The fitting provides a means of changing the pipe line direction by 45 degrees
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61-G, NSF 14
- NSF Certified:
- Yes