DESCRIPTION

3/4 x 2-1/2 in. Black Stainless Steel B7 Stud with 2-Hex Nut

BA193B7SBWNFL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-193
Application
Commercial, Industrial
Clean Bagged
No
Coating
Black
Diameter
3/4 in
Grade
B7

Print