3/4 in. Ground Joint Insulation Union

Part #CCWPBGJIUF  |  Manufacturer Part #1005100

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Ground Joint

IAPMO Listed: No

NSF Certified: No