3/4 in. Galvanized Steel Hex Nut
3/4 in. Galvanized Steel Hex Nut
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3/4 in
- Drive Type:
- Hex
- Material:
- Steel
- Product Type:
- Heavy Hex Nut
- Size:
- 3/4 in