3/4 in. IPS SDR11 Permasert Gas Mechanical Tee

Part #P50929  |  Item #2881062  |  Manufacturer Part #50929

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #P50634 | Item #2881047 | Mfr. Part #50634

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P50929 | Item #2881062 | Mfr. Part #50929

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #PER50316 | Item #2893616 | Mfr. Part #50316

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
  • Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics

Specifications

ASTM Specifications: ASTM D-2513

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 11