3/4 in. MIPT x Slip Straight Schedule 80 PVC Adapter

You last purchased this on
 

3/4 in. MIPT x Slip Straight Schedule 80 PVC Adapter

This product requires certification to purchase.
You last purchased this on
 

3/4 in. MIPT x Slip Straight Schedule 80 PVC Adapter

  • Fast #
  • Part #H836007BLF
  • Item #4568372
  • Manufacturer Part #836-007BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MIPT
End Connection 2:
Slip
End Connections:
MIPT x Slip
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
340 psi
Schedule Class:
80