3/4 in. MNPT Brass Straight Square Head Cored Plug

Part #BRLFCPLUGF  |  Item #3880003  |  Manufacturer Part #NL117-12

$10.94 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #BRLFCPLUGD | Item #3880001 | Mfr. Part #NL117-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BRLFCPLUGF | Item #3880003 | Mfr. Part #NL117-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BRLFCPLUGG | Item #3880006 | Mfr. Part #NL117-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.49 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BRLFCPLUGH | Item #3880009 | Mfr. Part #NL117-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.53 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BRLFCPLUGJ | Item #3880014 | Mfr. Part #NL117-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.63 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BRLFCPLUGK | Item #3880017 | Mfr. Part #NL117-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.26 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • 125#
  • Threaded
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Plug

Head Style: Square

Height: 98/99 in

Lead Law Compliant: Yes

Length: 99/100 in

Material: Red Brass

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Domestic

Pressure Class: 125#

Type: BRLFCPLUGF