3/4 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)
3/4 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- Application:
- Commercial
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Riser
- Material:
- Plastic
- Material Type:
- HDPE, Polybutylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11