3/4 in. Stainless Steel PEX Crimp Ring
QickClamp™ 3/4 in. Stainless Steel PEX Crimp Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One-tool system Indicator positioning site hole
- Used in PEX hot and cold water plumbing applications
- Patent-pending stainless Steel technology
- Easy installation
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- QickClamp™
- Depth:
- 1 in
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- Height:
- 1/2 in
- Length:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF-14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Size:
- 3/4 in
- Weight:
- 0.0099 lb
- Width:
- 1 in