3/4 in. 304L Stainless Steel Sanitary Head Double Pin Clamp
3/4 in. 304L Stainless Steel Sanitary Head Double Pin Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Pin
- End Connection 2:
- Pin
- End Connections:
- Pin
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Sanitary, Straight
- Material:
- Stainless Steel
- Material Type:
- 304