3/4 in. Plain End Malleable Iron Rod Coupling
3/4 in. Plain End Malleable Iron Rod Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series rod coupling
Specifications
- Diameter:
- 1-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 2-5/8 in
- Length:
- 8 in
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Rod Coupling
- Thread Size:
- 10 mm
- Weight:
- 0.42 lb
- Width:
- 500 in