3/4 in. Press Copper Coupling (Less Stop)
Part #MPF01905 | Item #7342315 | Manufacturer Part #PF 01905
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 10,
- Case: 260,
- Pallet: 9360
How to get it:
Product Details
- StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
- Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
- Operating pressure: 300 psi
- Operating temperature range: -20° F to 250° F
- SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
- Anti-creep protection during installation and service
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B16.51
ASTM Specifications: ASTM B-88
Application: Mechanical, Plumbing
CSA Certified: CSA TIL MSE 13
Clean Bagged: No
End Connection 1: Press
End Connection 2: Press
End Connections: Press x Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Coupling, Straight
Height: 1-11/50 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 1-81/100 in
Material: Copper, Rubber
Material Type: EPDM, UNS C12200
Maximum Pressure: 300 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Global
Temperature Range: -20 to 250 Deg F
UL Listed: No
Weight: 0.13
Width: 1-11/50 in