3/4 in. Copper Press Coupling with Stop

You last purchased this on
 

3/4 in. Copper Press Coupling with Stop

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper Press Coupling with Stop

  • Fast #
  • Part #MPF10146
  • Item #7342026
  • Manufacturer Part #PF 10146
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Compatible with most common pressing tools and jaws in the market
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Operating temperature range: -20° F to 250° F
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
Application:
Mechanical, Plumbing
CSA Certified:
CSA MSE 13
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Height:
1-11/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-81/100 in
Material:
Wrot Copper
Material Type:
EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
0.13 lb
Width:
1-11/50 in