3/4 in. x 5 ft. Bell End Schedule 40 PVC Pressure Pipe
3/4 in. x 5 ft. Bell End Schedule 40 PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM F-1668
- Application:
- Fire, IPS Pipe, Plumbing, Pressure Applications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No