3/4 in. Beveled Schedule 40 Black Carbon Steel Fusion Pipe
3/4 in. Beveled Schedule 40 Black Carbon Steel Fusion Pipe
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 2058-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5L
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- 40