3/4 in. Slip 150# 304L Stainless Steel Full Face Slip On Flange

You last purchased this on
 

3/4 in. Slip 150# 304L Stainless Steel Full Face Slip On Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Slip 150# 304L Stainless Steel Full Face Slip On Flange

  • Fast #
  • Part #IS4LFFSOFF
  • Item #1337158
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Full Face, Slip On
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#