3/4 in. Slip x Flanged 300# 316L Stainless Steel Raised Face Slip On Flange

You last purchased this on
 

3/4 in. Slip x Flanged 300# 316L Stainless Steel Raised Face Slip On Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Slip x Flanged 300# 316L Stainless Steel Raised Face Slip On Flange

  • Fast #
  • Part #IS3006LRFSOFF
  • Item #459164
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Raised Face, Slip On
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No