3/4 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
3/4 in. Slip x Female Straight PVC Bulkhead Fitting with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Extra long design for thick tank walls
- Left-hand threads
- Available in PVC, CPVC and PP in long pattern, PVC, CPVC, PP and GFPP in short pattern
- NSF / ANSI 61 and NSF / ANSI 372 listed
- Hex body for one-person installation
- Full buttress threads
- FPM or EPDM gasket seal
- Rated at 150 psi
Specifications
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 80