3/4 in. Socket Weld 304L Stainless Steel Cap

You last purchased this on
 

3/4 in. Socket Weld 304L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket Weld 304L Stainless Steel Cap

  • Fast #
  • Part #IS4L3SCAPF
  • Item #2849249
  • Manufacturer Part #SW3416D-12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No