3/4 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

You last purchased this on
 

3/4 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket x SR FIPT Straight Schedule 40 PVC Union with Buna-N O-Ring Seal

  • Fast #
  • Part #S459007SR
  • Item #3777157
  • Manufacturer Part #459-007SR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
SR FIPT
End Connections:
Socket Weld x SR FIPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
235 psi
Schedule Class:
40
Type:
S459007SR