3/4 x 0.065 in. 304L Stainless Steel Tubing in Polished Chrome
3/4 x 0.065 in. 304L Stainless Steel Tubing in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-269
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 3/4 in
- UL Listed:
- No
- Wall Thickness:
- 0.065 in