3/4 in. Thread Round Head Plug
3/4 in. Thread Round Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Carbon Steel
- Type:
- P150060151A