3/4 x 1-15/16 in. FNPT 1000# Global 316 and 316L Stainless Steel Union

You last purchased this on
 

3/4 x 1-15/16 in. FNPT 1000# Global 316 and 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1-15/16 in. FNPT 1000# Global 316 and 316L Stainless Steel Union

  • Fast #
  • Part #IS6BSTU1MSP114F
  • Item #1314272
  • Manufacturer Part #687B-12
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
1-15/16 in
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
Origin:
Global
Pressure Class:
1000#
UL Listed:
No