3/4 in. 150# SS 304 Threaded 90 Elbow SP114 Stainless Steel

You last purchased this on
 

3/4 in. 150# SS 304 Threaded 90 Elbow SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 150# SS 304 Threaded 90 Elbow SP114 Stainless Steel

  • Fast #
  • Part #IS4CT9SP114F
  • Item #1289606
  • Manufacturer Part #M401-12
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Stainless
Diameter - Outside:
1-23/50 in
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
UL Listed:
No
Weight:
0.410 lb