3/4 in. 150# SS 304 Threaded 45 Elbow Stainless Steel

You last purchased this on
 

3/4 in. 150# SS 304 Threaded 45 Elbow Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 150# SS 304 Threaded 45 Elbow Stainless Steel

  • Fast #
  • Part #IS4CT4F
  • Item #79155
  • Manufacturer Part #K402-12
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-2/5 in
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
0.32 lb