3/4 in. 150# SS 316 Threaded 90 Elbow SP114 Stainless Steel

You last purchased this on
 

3/4 in. 150# SS 316 Threaded 90 Elbow SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 150# SS 316 Threaded 90 Elbow SP114 Stainless Steel

  • Fast #
  • Part #IS6CT9SP114F
  • Item #1289602
  • Manufacturer Part #M601-12
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 CF8M
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No