3/4 x 1-47/50 in. FNPT 150# Global 316 and 316L Stainless Steel Union
3/4 x 1-47/50 in. FNPT 150# Global 316 and 316L Stainless Steel Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Length:
- 1-47/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 366 Deg F
- Thickness:
- 0.12 in
- UL Listed:
- No
- Weight:
- 0.628 lb