3/4 in. Threaded 150# Black Malleable Iron Tee
3/4 in. Threaded 150# Black Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 20 CA: 80 PT: 2160-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 150#
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Standard
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- BTF
- UL Listed:
- Yes