3/4 in. Threaded 150# Galvanized Malleable Iron Cross

You last purchased this on
 

3/4 in. Threaded 150# Galvanized Malleable Iron Cross

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded 150# Galvanized Malleable Iron Cross

  • Fast #
  • Part #GCRF
  • Item #45299
  • Manufacturer Part #0311070007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Product Type:
Threaded Fitting
UL Listed:
No