3/4 in. MPT x FPT 150# Galvanized 45 Degree Malleable Iron Street Elbow
3/4 in. MPT x FPT 150# Galvanized 45 Degree Malleable Iron Street Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Import
- Threaded
- Rating: 150#
- Elbow Type: Street
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Street Elbow
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#