3/4 x 2-31/100 in. NPT 3000# Schedule 160 Global Forged Steel Union
3/4 x 2-31/100 in. NPT 3000# Schedule 160 Global Forged Steel Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.11
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 1-23/50 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-31/100 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- Schedule Class:
- 160
- UL Listed:
- No