3/4 in. 3000# A105 Threaded 45 Elbow Forged Steel

You last purchased this on
 

3/4 in. 3000# A105 Threaded 45 Elbow Forged Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 in. 3000# A105 Threaded 45 Elbow Forged Steel

  • Fast #
  • Part #FST4F
  • Item #45419
  • Manufacturer Part #12200307
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Elbow
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
1.18 lb