3/4 in. Threaded Black Assorted Carbon Steel Nipple 6 Pack

Part #BAN6F  |  Item #298765  |  Manufacturer Part #0334000601

$314.19 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #BAN6B | Item #299145 | Mfr. Part #0334000106

    Call for Pricing
    Call for Pricing
    Call us for price
    $336.19 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BAN6D | Item #298764 | Mfr. Part #0334000403

    Call for Pricing
    Call for Pricing
    Call us for price
    $257.03 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BAN6F | Item #298765 | Mfr. Part #0334000601

    Call for Pricing
    Call for Pricing
    Call us for price
    $314.19 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASTM Specifications: ASTM A-733

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Package Quantity: Pack of 6, Case of 11 Packs

Schedule Class: Standard