3/4 x 1/2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

You last purchased this on
 

3/4 x 1/2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 1/2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B160TXTCSNFDE
  • Item #4279765
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Concentric Reducer, Nipple, Reducer, Swage
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No