3/4 in. Threaded Forged Union
3/4 in. Threaded Forged Union
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Number one resource for the power, oil, chemical, marine and construction industries throughout the world
- Stays sealed, despite shock, vibration, expansion and rough wrenching
- Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Forged Steel, Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No