3/4 in. Threaded Standard Bore Tank Domestic Forged Steel Curved Pilot Flange

You last purchased this on
 

3/4 in. Threaded Standard Bore Tank Domestic Forged Steel Curved Pilot Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded Standard Bore Tank Domestic Forged Steel Curved Pilot Flange

  • Fast #
  • Part #FSCTFPF
  • Item #179489
  • Manufacturer Part #3.1490
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1 1983
ASME:
ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
ASTM:
ASTM A-105, ASTM A-181-70
Clean Bagged:
No
Diameter - Outside:
2-3/50 in
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flange Bore Type:
Standard Bore
Flange Type:
Tank
Height:
5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes
Weight:
0.26 lb