3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

You last purchased this on
 

3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TF
  • Item #461
  • Manufacturer Part #0311516207
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Extra Heavy
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Product Type:
Threaded Fitting
UL Listed:
Yes