DESCRIPTION

3/4 x 1-1/2 in. Weld Schedule 40 304L Stainless Steel Nipple

IS44NFJ

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
Fitting Size 2
3/4 in
Fitting Type
Straight

Print