3/4 in. Weldneck 1500# Extra Heavy Ring Type Joint Carbon Steel Flange

Part #G1500RTJWNFXHBF  |  Item #4898987

$53.01 EACH
(Pricing is for 3/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 12 in

    Part #G1500RTJWNFXHB12 | Item #4897679

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,905.63 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #G1500RTJWNFXHB20 | Item #4897766

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #G1500RTJWNFXHBD | Item #4898966

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #G1500RTJWNFXHBF | Item #4898987

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G1500RTJWNFXHBH | Item #4899013

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G1500RTJWNFXHBU | Item #4899132

    Call for Pricing
    Call for Pricing
    Call us for price
    $394.28 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G1500RTJWNFXHBX | Item #4899156

    Call for Pricing
    Call for Pricing
    Call us for price
    $657.02 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: [Weldneck, Ring Type Joint]

Material: Carbon Steel

Pressure Class: 1500#

Schedule Class: Extra Heavy