3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

Part #P40BEPF10  |  Item #1739460  |  Manufacturer Part #PVC 04007B 0600

$18.60 Per 10 FT

$1.86 per FOOT

18.6

Length:

10 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe /$1.86

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA

Specifications

ASTM Specifications: ASTM D 1784, ASTM D-1785, ASTM D-2665, ASTM F-480

Application: DWV, Pressure, Residential

Color Finish: White

Color Finish Category: Whites

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

FM Approved: No

Grade: 1

Inside Diameter: 41/50 in

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 480 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Outside Diameter: 1-1/20 in

Pipe Tubing Size: 3/4 in

Schedule Class: 40

Temperature Rating: 140

Wall Thickness: 0.113 in