3/4 in. x 100 ft. Schedule SDR 11 Flowguard Gold® CPVC Pressure Pipe

You last purchased this on
 
CHARLOTTE PIPE

Flowguard Gold® 3/4 in. x 100 ft. Schedule SDR 11 Flowguard Gold® CPVC Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
CHARLOTTE PIPE

Flowguard Gold® 3/4 in. x 100 ft. Schedule SDR 11 Flowguard Gold® CPVC Pressure Pipe

  • Fast #
  • Part #CPFGF100
  • Item #343279
  • Manufacturer Part #CTS 12007 1000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Copper Tube Size intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Cream colored pipe and fittings used for hot and cold water distribution
  • ASTM Specifications: ASTM D-2846
  • NSF certified
  • For use where systems will not exceed 180° F at 100 psi
  • For use where systems will not exceed 180 deg F at 100 psi
  • Requires Certification

Specifications

ASTM:
ASTM D-2846, ASTM D-1784
Application:
Water Systems
CSA Certified:
Yes
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
Diameter - Outside:
7/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
100 psi
Pressure Class:
400#
Schedule Class:
SDR 11
Wall Thickness:
0.08 in