3/4 in. x 100 ft. Soft Copper Refrigerator Coil
3/4 in. x 100 ft. Soft Copper Refrigerator Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Annealed and end sealed, ideal for natural gas, LP gas and compressed air uses
- Fire suppression system rated
- Soft copper refrigeration coil
- For use in HVACR and mechanical applications
- UL Rated to 700 PSI (select sizes)
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- NSF approved
Documents
Specifications
- ASTM:
- ASTM B-280
- Application:
- HVAC, Mechanical
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 3/4 in
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 700 psi
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.03 in