3/4 in. x 100 ft. Type K Soft Copper Tube

You last purchased this on
 

3/4 in. x 100 ft. Type K Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 100 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTCBF100
  • Item #3038919
  • Manufacturer Part #KB06100
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Blue plastic coated
  • NSF approved
  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Application:
Plumbing, Mechanical, DWV
Coating:
Polyethylene
Color Finish Category:
Blues
Color Finish Name:
Blue
Copper Tubing Temper:
Soft
Diameter - Outside:
7/8 in
FM Approved:
No
Length:
100 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Wall Thickness:
0.065 in